Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Emergency Bulkhead with Opal Diffuser and White Base IP65 28W Square
By Netlighting
Order Code:
ZT3337563S
£94.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 27th Feb
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/emergency-bulkhead-with-opal-diffuser-and-white-base-ip65-28w-square/p/ZT3337563S
Add to quotation
View all Outdoor Wall Lights
Description
Emergency Head With Opal Diffuser And White Base, Ip65 28W Square
Specifications
Specifications for Emergency Bulkhead with Opal Diffuser and White Base IP65 28W Square
Voltage
230V
IP Rating
IP65
Material
Polycarbonate
Bulb Included
Yes
Maximum Wattage
28W
Dimmable
No
Finish
White
Weight
2kg
Product Type
Emergency Bulkhead
Colour Temperature
3500K
3500 (White)
Lamp Type
2D