Odyssey Outdoor Wall IP65 Brushed Stainless Steel & Clear Glass Light Dimmable - GU10

Odyssey Outdoor Wall IP65 Brushed Stainless Steel & Clear Glass Light Dimmable - GU10


Select
£74.99 Inc VAT (20%)


See all variants from £74.99


Description unavailable

Feature Attributes

Product Type:
Outdoor Wall Light
IP Rating:
IP65
Lamp Type:
GU10
Projection:
9.5 cm
Dimmable:
Yes
Wattage:
7 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome