Odyssey Outdoor Wall IP65 Satin Black Paint & Clear Glass Light Dimmable - GU10

Odyssey Outdoor Wall IP65 Satin Black Paint & Clear Glass Light Dimmable - GU10


Select
£59.99 Inc VAT (20%)


See all variants from £59.99


Description unavailable

Feature Attributes

Width:
8 cm
Material:
Aluminium Alloy & Glass
Dimmable:
Yes
Wattage:
7 W
IP Rating:
IP65
Lamp Type:
GU10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome