Streamline 1 Light Wall - Black, Opal Glass IP44, E27


£71.99 Inc VAT (20%)

See all variants from £71.99

Description


Description unavailable

Feature Attributes

Material:
Metal
Finish:
Black, White
Bulb Included:
No
Height:
30 cm
Class:
2 (Double Insulated)
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome