Aire Dome Pendant Ceiling Lights


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Lamp Type:
E27
Finish:
Translucent
Product Type:
Pendant Ceiling Light
Bulb Included:
No
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome