Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Dimmable Swirl Integrated Pendant Ceiling Light 3000K
By Netlighting
Reset
Clear All
Material
Select
Maximum Wattage
Select
Finish
Select
See all variants from
£499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£499.99
Description unavailable
Feature Attributes
Bulb Included:
Yes
IP Rating:
IP20
Dimmable:
Dimmable
Lamp Type:
Integrated LED
Colour Temperature:
3000K
No. of Lamps:
1