Eternity Integrated LED Pendant Ceiling Light Gold Dimmable 3000K Remote Control


Select
£539.99 Inc VAT (20%)


See all variants from £539.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Bulb Included:
Yes
Finish:
Gold
Material:
Metal, Aluminum, Acrylic
No. of Lamps:
1
Colour Temperature:
3000K
More attributes