Frame LED Decorative Integrated Pendant Light

Frame LED Decorative Integrated Pendant Light


Select
Select
£439.99 Inc VAT (20%)
Up to 14% off


See all variants from £439.99


Description unavailable

Feature Attributes

Product Type:
Pendant Light
Dimmable:
No
Bulb Included:
Yes
Material:
Aluminium, Metal
No. of Lamps:
1
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome