Lisa Mcdennon By Hinkley Laguna Pendant Lights


£739.99 Inc VAT (20%)

See all variants from £739.99


Description unavailable

Feature Attributes

Finish:
Burnished Gold
Maximum Wattage:
40 W
Material:
Clear Glass
IP Rating:
IP20
Bulb Included:
Yes
Product Type:
Pendant Light
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome