Lisa Mcdennon By Hinkley Ludlow Lights


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

Material:
Steel
Finish:
Brushed Graphite
Maximum Wattage:
60 W
IP Rating:
IP20
Lamp Type:
E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome