Modern LED Hanging Pendant Brushed Gold, Warm White 3000K


Select
£359.99 Inc VAT (20%)


See all variants from £359.99


Description unavailable

Feature Attributes

Material:
Aluminum, Acrylic
Finish:
Brushed Gold
Shade Finish:
White
Product Type:
Hanging Pendant
IP Rating:
IP20
Max Height:
120 cm
More attributes