Modern LED Hanging Pendant Coffee, White 3000K Dimmable


Select
£359.99 Inc VAT (20%)


See all variants from £359.99


Description unavailable

Feature Attributes

Material:
Aluminum, Steel
Lamp Type:
Integrated LED
Dimmable:
Yes
Shade Finish:
Acrylic
Length:
60 cm
Finish:
Coffee
More attributes