New or Dimmable LED Pendant Light 3000K

New or Dimmable LED Pendant Light 3000K


Select
£519.99 Inc VAT (20%)


See all variants from £519.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Lumens:
3600lm
Colour Temperature:
3000K
Product Type:
LED Pendant Light
Dimmable:
Yes
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome