Oracle Slim DALI Dimmable Round Integrated LED Pendant Ceiling Light


Select
Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Min Height:
27.5 cm
Material:
Aluminum, Metal, Plastic
Lamp Type:
Integrated LED
Bulb Included:
Yes
No. of Lamps:
1
More attributes