Quartz 5 Light Pendants


£219.99 Inc VAT (20%)

See all variants from £219.99

Description


Description unavailable

Feature Attributes

Finish:
Chrome, Clear
Colour Temperature:
4000K (Cool White)
No. of Lamps:
5
Dimmable:
Yes
Lamp Type:
Integrated LED
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome