6" T2 Bc Pendant Set - 3-Plate

6" T2 Bc Pendant Set - 3-Plate

Order Code: ZT3338442S

£14.99 Inc VAT (20%)


Description

6" T2 BC Pendant Set - 3-Plate | Description: Pendant lamp holder. Pre-wired to reduce time on installation.

- T2 rated 100W Incandescent/Max. 8W LED
- Fixed drop
- Short skirt
- Pre-wired
- Terminal capacity: 2 x 1.5mm²
- Certified to BS EN 60589-2-1, BS EN 60598-1
- Supplied in rip top polybag with euro slot | Features: Finish: White, Material: Thermoset Resin, IP Rating: IP20, Projection (cm) : 24.45, Lamp Type: B22, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 60, Bulb Included: No, Weight (kg) : 0.127, Voltage: 230: 11: 1

See full description
Specifications for 6" T2 Bc Pendant Set - 3-Plate
  • Wattage
    60
  • Finish
    White
  • Weight
    0.13kg
  • Voltage
    230
  • Dimmable
    Yes with Dimmable Bulbs
  • IP Rating
    IP20
  • Bulb Included
    No
  • Projection
    24.45cm
  • Maximum Wattage
    60W
  • Product Type
    Pendant Set
  • Material
    Thermoset Resin
  • Lamp Type
    B22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome