V-Line Integrated LED Pendant Ceiling Light 3000K

V-Line Integrated LED Pendant Ceiling Light 3000K


Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Product Type:
Pendant Ceiling Light
Min Height:
9 cm
IP Rating:
IP20
Material:
Metal
Max Height:
200 cm
No. of Lamps:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome