Lindy 6 Way UK Mains Sockets, Vertical PDU with UK Mains Plug. Type: Three-phase, Mounting: Vertical, Product colour: Black. AC outlets quantity: 6 AC outlet (s) LED indicators: Power, Cable length: 3 m, Certification: BS5733. Nominal input voltage: 250 V, Maximum current: 13 A, AC input frequency: 50 - 60 Hz. Height: 590 mm