Inc VAT (20%)
Cylindrical Proximity Sensor. Brass body material. M1: M12 (4-pole) connector. 4 mm range. K: 40 mm standard barrel overall length; L: 62 mm long barrel overall length.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy