Harmony XB4 Heads for Integral LED - Spring Return


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Flush illuminated push button head for integral LED, 22mm mounting diameter. Unmarked. Spring return.

Feature Attributes

Type of Actuation:
Spring
Head Diameter:
22 mm
Ingress Protection Rating (IP Rating):
IP66, IP67, IP69, IP69K
Button Marking:
Unmarked
Head Shape:
Round
Model Series:
Harmony XB4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome