Quantity | Price | Discount |
---|---|---|
1 - 49 | £0.69 | 0% |
50 - 99 | £0.66 | 4.5% |
100 - 199 | £0.63 | 8.5% |
200 - 499 | £0.61 | 11.5% |
500 + | £0.58 | 16% |
PIDG straight body style with closed barrel.
320563: Colour blue. Stud size M6. Wire size: 14-16 AWG.
320569: Colour yellow. Stud size M6. Wire size: 12-10 AWG.
320575: Colour blue. Stud size M8. Wire size: 14-16 AWG.
36153: Colour red. Stud size M10. Wire size: 16-22 AWG.