RCDT 300 Series Residual Current Device (RCD) Tester


Select
£759.99 Inc VAT (20%)


See all variants from £759.99

Description

Two RCD testers that comply with EN61557 for testing, measuring or monitoring of protective measures.

The RCDT300 series can perform 1/2I, 1xI and 5xI tests on RCDs. rated at 10 -1000mA on general and selective (time delayed) RCDs.

• Tests standard, DC, selective, and programmable RCDs.
• Ramp testing.
• Auto (Remote) testing.
• 3 Phase safe.
• Enables testing on 110 V centre tapped supplies.
• Tough rubber armoured case with built-in cover.
• Weatherproof to IP54.
• USB interface for downloading test result.

Tough:
• Designed to take the bashing that testers receive on site, the Megger RCDT testers are rubber armoured.

• The rigid display cover folds right out of the way during testing and locks down to protect the display when it is finished.

Simple to use:
• No buried functions mean it is obvious how to use the Megger RCDT.

• Colour coded ranges help test range selection, reducing test times and fault location.

• A user guide in the lid provides all the basic information.

• Hangs comfortably around the neck for hands-free use because the instrument is carefully balanced.

See full description

Feature Attributes

Safety Rating:
Cat III 300V
Weight:
980 g
RCD Ratings (IΔN):
300,500,100,30 mA,mA,mA,mA
Height:
203 mm
Depth:
78 mm
Width:
148 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome