1. Electrical & Lighting/
  2. Lighting/
  3. Site Lights

Centaur Heavy-Duty LED Site Light


Select
See all variants from
£259.99Inc VAT (20%)

See all variants from £259.99

Description

The Faithfull Centaur Heavy-Duty LED Site Light has a unique design that delivers a 360° spread of light, with a mighty 16,000 lumens and a 50m beam. This floodlight is ideal for use on worksites to light up entire rooms and large outdoor areas. The 6 light heads can be locked at either a 90° upright position or angled at 45°. They feature an anti-glare diffused lens that provides a wide spread of shadow-free light. The robust and durable housing absorbs knocks on site and is IP65 rated for water and dust ingress protection. Its driver/operation unit can be located on the ground away from the light for ease of use. It features an on/off button and individual buttons for quick selection of 25%, 50%, 75% and 100% output modes. The driver unit has a robust casing, easy-carry handles and is rated to IP44. Fitted with a 10m heavy-duty cable with an approved BS plug. A carry bag allows the light unit and driver to be stored safely and enables easy transportation to jobs. This light requires a tripod, sold separately (FPPTRIHD3M). Specification: LED Power: 200WLumen Output: 16,000Colour Range: 5000KOutput Modes: 100%, 75%, 50%, 25%Beam Distance: 50mIP Rating: Light: IP65, Driver: IP44Cable Length: 10m

Feature Attributes

Bulb Type:
LED
Type:
Tripod Site Light
Light Type:
Tripod Site Light
Wattage:
200 W