LED Machine Lamps


£899.99 Inc VAT (20%)

See 2 Product Variants
£899.99

Description


Description unavailable

Feature Attributes

Colour:
Aluminium Silver,Black
Supplied:
Assembled
Bulb Type:
LED
Ingress Protection Rating:
IP67
Luminous Colour:
Neutral White
Lamp Head Height:
70 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome