Circo Recessed Downlights Matt White

Circo Recessed Downlights Matt White


Select
£24.99 Inc VAT (20%)


See all variants from £24.99


Description unavailable

Feature Attributes

Dimmable:
No
Lamp Type:
Integrated LED
Product Type:
Recessed Downlight
Colour Temperature:
3000/4000/6000K
Colour:
Matt White
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome