Dynamic LED Recessed Downlight Black


£112.99 Inc VAT (20%)


See all variants from £112.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Product Type:
Recessed Downlight
Finish:
Matt Black
Bulb Included:
Yes
IP Rating:
IP20
Colour:
Black