GU10 Recessed Fixed Twist & Lock Downlight, 230V

GU10 Recessed Fixed Twist & Lock Downlight, 230V


Select
Select
£21.99 Inc VAT (20%)


See all variants from £21.99


Description unavailable

Feature Attributes

Maximum Wattage:
50
Cut-Out Diameter:
7 cm
IP Rating:
IP20
Projection:
0.2 cm
Diameter:
79 cm
Weight:
0.14 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome