Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
GU10 Recessed Tilt Twist & Lock Downlight, 230V
By Netlighting
Reset
Clear All
Number of Lights
Select
Maximum Wattage
Select
See all variants from
£24.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£24.99
Description unavailable
Feature Attributes
Weight:
0.18 kg
Cut-Out Diameter:
8 cm
Diameter:
94 cm
Recess Depth:
9.8 cm
Projection:
0.25 cm
Minimum Void:
15 cm
More attributes