Knightsbridge Ambar Tilt Square Downlights Brushed Chrome


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description


Description unavailable

Feature Attributes

Product Type:
Downlight
Bulb Included:
No
Projection:
0.3 cm
Lamp Type:
GU10
Dimmable:
Yes
Width:
9.2 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome