Know LED Recessed Downlight 4000K Round

Know LED Recessed Downlight 4000K Round


Select
Select
£72.99 Inc VAT (20%)
Up to 15% off


See all variants from £72.99


Description unavailable

Feature Attributes

Colour Temperature:
4000K
Dimmable:
No
Shape:
Round
Lamp Type:
Integrated LED
Material:
Aluminium and Acrylic
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome