Know LED Recessed Downlight 4000K Square

Know LED Recessed Downlight 4000K Square


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99


Description unavailable

Feature Attributes

Colour Temperature:
4000K
IP Rating:
IP20
Product Type:
Recessed Downlight
Lamp Type:
Integrated LED
Material:
Aluminium and Acrylic
Dimmable:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome