Leto Adjustable Firerated Single Spot Lights


Select
£37.99 Inc VAT (20%)


See all variants from £37.99


Description unavailable

Feature Attributes

Height:
15 cm
No. of Lamps:
1
IP Rating:
IP65
Weight:
0.46 kg
Lamp Type:
GU10
Material:
Stainless Steel
More attributes