Novo Plus LED Recessed Downlight Round


Select
Select
£81.99 Inc VAT (20%)


See all variants from £81.99


Description unavailable

Feature Attributes

Colour Temperature:
3000-4000-5500K
Product Type:
LED Recessed Downlight
Lamp Type:
Integrated LED
IP Rating:
IP43