Swing 1 Light Tiltable Recessed Spot Gu10


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99


Description unavailable

Feature Attributes

Class:
2 (Double Insulated)
IP Rating:
IP20
Lamp Type:
GU10
Bulb Included:
No
Height:
9.5 cm
Diameter:
8.2 cm
More attributes