Zoom Dimmable Recessed Downlight 3000K Ip65

Zoom Dimmable Recessed Downlight 3000K Ip65


Select
£189.99 Inc VAT (20%)


See all variants from £189.99


Description unavailable

Feature Attributes

Product Type:
Recessed Downlight
Colour Temperature:
3000K
Lamp Type:
Integrated LED
Material:
Aluminum
IP Rating:
IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome