Zoom Recessed Downlight 1 Light Ip65, Gu10

Zoom Recessed Downlight 1 Light Ip65, Gu10


£134.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £134.99


Description unavailable

Feature Attributes

Lamp Type:
GU10
IP Rating:
IP65
Height:
8.5 cm
Maximum Wattage:
50 W
Number of Lights:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome