Inc VAT (20%)
This aluminium rechargeable torch is a versatile lighting solution for customers seeking reliability and power. With a long-range beam and IP68 dust and waterproof rating, it's ideal for outdoor activities like camping and hiking, as well as professional use in construction and emergency services. This flashlight can be powered by rechargeable or disposable batteries, offering flexibility for any situation. Its portable design, complete with a pocket clip for hands-free use, ensures convenient access wherever needed.
Features and Benefits
• Illuminate with precision using the high-quality white LED, 6500k
• Enjoy durability with a hard-anodised, die-cast matte aluminium body
• Easily control settings with a tactical rubberised tail switch, featuring 4 light modes and an 8Hz defense strobe
• Experience long-distance visibility with a flawless smooth reflector
• Rely on IP68 dust and waterproof protection, submersible up to 1m, and impact resistance to 2m
• Stay powered up with a built-in concealed USB-C charging port, complete with battery level and charging indicator LED
• Ensure safety with circuit protection against overcharging or over-discharging, with fast 1A USB-C charging in just 2.5 hours
• Utilise versatility with compatibility for 2x CR123A lithium batteries (not included) for extended runtime
• Stay secure with a safety nylon wrist strap included, offering peace of mind during use
Typical Applications
• Security
• Law enforcement
• Maintenance
• Inspection
• Domestic
Bulb Type:
LED
Rechargeable:
Rechargeable
Type:
Handheld Torch
Case Material:
Aluminium
Battery Size:
3.6 V
Battery Type:
Li-ion