WF11E, 200 Lumen Atex Rated, Intrinsically Safe AA Powered Torch

WF11E, 200 Lumen Atex Rated, Intrinsically Safe AA Powered Torch

Order Code: ZT4944792SCopy

£65.99 Inc VAT (20%)


Description

WF11E is an intrinsically safe Fenix torch designed for use in potentially explosive gas and dust atmospheres and built to the usual Fenix premium quality. WF11E uses 3 x AA alkaline batteries (supplied) and features 3 brightness levels of 30, 100 and 200 lumens. Powerful magnets inlet into the tail and body clip allow for useful positioning in the work area whilst the RTP 399X133887 explosion proof/anti static body is drop tested to 1.5 meters and submersible to 1 meter for the toughest jobs.

WF11E LED torch is suitable for use in potentially explosive gas and dust atmospheres relating to petroleum, chemical, textiles, paper, fire control, power stations and metallurgical facilities etc.

Certified:
IECEX, ATEX and CSA

Zones 0, 1, 2 - potentially explosive gas
Zones 20, 21, 22 - dust atmospheres

* Weight, 160 grams (excluding batteries)
* Mechanical battery reverse polarity protection

See full description