Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Knightsbridge Metal Clad 13A Unswitched Socket
By Netlighting
2 Variants From
£17.99
Inc VAT (20%)
See 2 Product Variants
£17.99
Description
Description unavailable
Feature Attributes
Height:
8.2 cm
Current Rating:
13 A
Projection:
4.5 cm
Product Type:
Socket
Switched:
Unswitched
Material:
Premium Grade Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome