Cable Sleeving Reels, PVC Solid

Cable Sleeving Reels, PVC Solid


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

A commercial grade of PVC sleeving which can be used in many applications. Supplied on a drum.

Features and Benefits:
-Highly flexible insulation, which increases versatility

Typical Applications:
-Can be used for identification

Notes:
-Specification: BS2848 Type 3, Class 85T

See full description

Feature Attributes

Operating Temperature Range:
-30 to +85 °C
Material:
PVC
Sleeve Type:
Solid
Overall Length:
100 mm
Thickness:
0.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome