Slot Nut Aban-8-1M4-5-P100 Container Size=100, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1 G, Materials Note=Conforms To Rohs, Material Slot Nut=High Alloy Steel, Festo