Ring-Angle Clevis Foot Lqg-80 For Rod Eye Sgs. Size=80, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=1126 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo