1. Fasteners/
  2. Rivets, Pins & Keys/
  3. Dowel Pins
Quality Industrial Dowel Pins - Metric

Quality Industrial Dowel Pins - Metric


27 Variants From
£0.05

Inc VAT (20%)

Up to 5% off
See 27 Product Variants
£0.05

Description

Hardened and precision ground. Conform with DIN 6325.
Metric: Sizes 3mm are manufactured from non-hardened silver steel, 4mm and above are high quality through hardened mild steel.
Tolerances:
3mm = +0.002 +0.008
4 - 6mm = +0.004 +0.0012
8 - 10mm = +0.006 +0.0015
12 - 16mm = +0.007 +0.0018

See full description

Feature Attributes

Leading Standard:

DIN 6325

Material:

Steel

Thread:

Metric

Surface Treatment:

Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome