High Tensile Bolts, ZP

High Tensile Bolts, ZP


Select
Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

These Forgefix High Tensile Hex Head Bolts are made from 8.8 grade steel. The bolts are part threaded and conform to DIN 933 standards. The hexagonal head has been designed for use with spanners or sockets and offers maximum torque when used with these tools. APPLICATION:For fastening together numerous types of material or to be fastened into pre-tapped holes. Widely used in many engineering applications. Zinc coatings prevent oxidation of the protected metal to create a longer lasting finish. It does this by forming a barrier and by acting as a sacrificial anode if this barrier is damaged. Zinc oxide is a fine white dust that (in contrast to iron oxide) does not trigger a breakdown of the substrate’s surface integrity

Feature Attributes

Finish:
Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome