High Tensile Hexagon Head Set Screws


£0.07 Inc VAT (20%)

See 3 Product Variants
£0.07

Description

High grade Alloy Steel to BS EN ISO 898 Grade 8.8. Suitable for all high tension applications. DIN 933.

Feature Attributes

Material:
High Tensile Steel
Thread Direction:
Right Hand
Driving Features:
Hexagon
Grade:
8.8
Surface Treatment:
Plain
Head Shape:
Hexagon Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome