Nut Cr-M45X1, 5 For Type Crhd Assembly Position=Any, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=89 G, Material Mounting=High Alloy Steel, Non-Corrosive, Festo