Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip Conduit Type Ac Lid IP66 28mm Nylon Black
By ABB
Order Code:
ZT5102653S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.63
4%
20000 +
£1.55
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-conduit-type-ac-lid-ip66-28mm-nylon-black/p/ZT5102653S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
ABB CLIP CONDUIT TYPE AC LID IP66 28MM NYLON BLACK Accessories (29605) ACB28
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome