Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip Conduit Type Ac Lid IP66 34mm Nylon Black
By ABB
Order Code:
ZT5102717S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
Quantity
Price
Discount
1 - 9999
£2.29
0%
10000 - 19999
£2.17
5%
20000 +
£2.06
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-conduit-type-ac-lid-ip66-34mm-nylon-black/p/ZT5102717S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
ABB CLIP CONDUIT TYPE AC LID IP66 34MM NYLON BLACK Accessories (29605) ACB34
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome