Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Machine Screw, Metric - Aluminium Anodised - Pozi Raised Cheese Head - DIN 7985 - Z
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.27
Inc VAT (20%)
Up to 15.5% off
1
Add to basket
Add to quotation
See all variants from
£0.27
Description
Metric
DIN ≈7985-Z
Material - Aluminium P65
Anodized
See full description
Feature Attributes
Surface Treatment:
Anodised
Head Shape:
Raised Cheese Head
Leading Standard:
DIN 7985-Z
Driving Features:
Pozidriv
Material:
Aluminium
Thread:
Metric Thread
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome