0
1
2

Plain Washer - Metric - Steel - BZP - (200HV) - ISO 7089


Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

Plain Washer
Metric
Steel - BZP - (200HV)
ISO 7089

See full description

Feature Attributes

Surface Treatment:
Zinc Plated
Leading Standard:
ISO 7089
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome